This item is Discontinued.

Rev-A-Shelf Steel, Silver, 32 in W, 26 in H, 32 in D, 32 in L, Silver 5472-32 CR

Steel, Silver, 32 in W, 26 in H, 32 in D, 32 in L, Silver (Discontinued)

  • Mfr # 5472-32 CR
  • Zoro # G907059184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5472-32 CR
Zoro #
G907059184
UPC #
90713007502
Country of Origin
China

Dimensions

Height
26 in
Width
32 in
Length
32 in
Depth
32 in
Size
32"W x 32"D x 26"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(2) Shelf Chrome Kidney-Shape set with telescoping post and mounting hardware

Description

Are your kidney corner base cabinets hard to access? Get the accessibility you want with the kidney-shaped steel lazy susan from Rev-A-Shelf®! The double 28" and 32" diameters options come with telescoping hardware that feature luxurious chrome hubs, an independent rotating post system, and chrome wire shelves. Open your cabinet door, and with just a spin, you have complete access to everything stored within.


  • Independently rotating chrome plated metal hub included
  • Kidney Lazy susans do not attach to any door
  • Top shelf height is adjustable once installed
  • Adjustable post will accommodate a 26" to 31" interior cabinet height
  • Designed for Corner Base Cabinets
  • Construction: Heavy gauge plated metal wire construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.