Steel, Orion Gray, 7.25 in W, 24 in H, 21.69 in D, 21.69 in L, Orion Gray

  • Mfr # 5322UT-BCSC-6-FOG

  • Zoro # G507059119


product price:  $414.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Orion Gray
Height
24 in
Width
7.25 in
Length
21.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5322UT-BCSC-6-FOG
Zoro #
G507059119
UPC #
90713024141
Country of Origin
Italy

Dimensions

Height
24 in
Width
7.25 in
Length
21.69 in
Depth
21.69 in
Size
7.25"W x 21.69"D x 24"H

Details

Material
Steel
Color
Orion Gray
Finish
Orion Gray
Includes
(1) Two-Tier Organizer, (1) pair of Slides, (3) Chrome bins, mounting hardware

Description

Bring the elegance with this chic design into your home with the Rev-A-Shelf® 5322 Series designed for faceframe and frameless (full-access) cabinets. This Two-Tier Base Organizer combines clean lines, modern accents, and your choice of luxurious grey or maple shelving surfaces to create a striking piece of organizational technology. Features patented door-mount brackets, BLUM soft-close slides system and heavy-duty construction.


  • Fully assembled and fits into an existing full-height cabinet
  • (3) chrome bins give flexibility to hold anything
  • Shelves are not adjustable
  • Shelf color is Gray
  • Designed for a 9" Frameless cabinet with 7.25" opening
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Heavy-Duty Metal frame with solid bottom surface
  • Mounts to cabinet floor and attach existing cabinet door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.