Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rev-A-Shelf Rev-A-Shelf Undersink Pivot Out WasteTrash Container 8-010412-15

Rev-A-Shelf Undersink Pivot Out WasteTrash Container (Discontinued)

  • Mfr # 8-010412-15
  • Zoro # G907059771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-010412-15
Zoro #
G907059771
UPC #
90713022123
Country of Origin
Germany

Dimensions

Width
11.56 in
Height
15.5 in
Length
10.87 in
Depth
10.69 in

Details

Trash Container Capacity
15L
Color
White
Material
Aluminum
Container Mounting Style
Cabinet Floor/Side Mounted
Finish
White
For Use With
Sink Base Cabinet
Includes
(1) White 15 L container, lid, liner and mounting hardware

Description

The Pivot Out Waste Container is ideal for keeping garbage out-of-sight yet conveniently accessible under the kitchen or vanity sink. As the cabinet door opens, the lifting mechanism raises the lid enabling the container to pivot-out with the door. This series features an inner polymer container with built-in handle for easy removal.


  • Pivot-out design opens when cabinet door is opened
  • Removable inside container w/ handle for easy cleaning
  • Perfect for vanity or kitchen applications
  • Designed for cabinet opening width of 14-3/4" or greater
  • Construction: Injection molded polymer plastic designed for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.