Maple Veneer, Light Brown, 24 in W, 26 in H, 24 in D, 14 in L, Light Brown

  • Mfr # 4WLS472-24-52

  • Zoro # G307059579


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
26 in
Width
24 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WLS472-24-52
Zoro #
G307059579
UPC #
90713006055
Country of Origin
China

Dimensions

Height
26 in
Width
24 in
Length
14 in
Depth
24 in
Size
24"W x 14"D x 26"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(2) Shelf Wood Kidney-Shaped set with telescoping post and mounting hardware

Description

If your kidney base cabinet is a useless void, then reclaim the space with the Rev-A-Shelf® Wood Classic kidney shape lazy susan. The single and double 24", 28", and 32" diameters options are available with bottom mount 10" aluminum bearing and Twist-n-Lock telescoping hardware options that feature chrome posts and hubs. The shelves with 1-5/8" high rims rotate independently for effortless access. Open your cabinet door, and with just a spin, you have complete access to everything stored within.


  • Independently rotating chrome plated metal hub included
  • Kidney Lazy Susans only work with corner cabinets when the door is hinged and will not attach to any type of door
  • Top shelf is adjustable once installed
  • Designed for Corner Base Cabinets with 15" or greater depth
  • Construction: Maple Wood construction with a clear coat finish for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.