Zoro Homepage

Maple Veneer, Light Brown, 12 in W, 19.25 in H, 21.75 in D, 21.75 in L, Light Brown

  • Mfr # 4WCBM-15DM-1

  • Zoro # G607059651


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
19.25 in
Width
12 in
Length
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WCBM-15DM-1
Zoro #
G607059651
UPC #
90713034003
Country of Origin
China

Dimensions

Height
19.25 in
Width
12 in
Length
21.75 in
Depth
21.75 in
Size
12"W x 21.75"D x 19.25"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Silver 35 qt. waste container, (1) wood frame, (1) paid of soft-close slides, mounting hardware, and Door-Mount brackets

Description

The 4WCBM Series Waste Containers are the only bottom mount units available with the Rev-A-Shelf® patented Rev-A-Motion® soft-open soft-close slide system. The innovative gas spring assisted soft-open allows the unit to open smoothly and the soft-close shuts softly, even under the heaviest of loads. All units feature metallic silver waste containers and built-in door-mount brackets and many have a removable wood bin in rear for bag storage. The 4WCBM is easy to install with only (5) screws and features a beautiful dovetail constructed frame, concealed 150 lb. slides for a clean look.


  • Solid dovetail drawer construction for durability
  • Waste Container bins included
  • Features Rev-A-Shelf® Patented Rev-A-Motion® for soft-open and soft-close (US Patent #: 8,091,971)
  • Slides are concealed to keep dirt and debris away
  • Designed for cabinet opening width of 11-1/2" to 14-1/2"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Optional Rev-A-Shelf® lids available, sold separately
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.