Zoro Homepage

Maple Veneer, Light Brown, 18 in W, 21.75 in H, 23.25 in D, 23.25 in L, Light Brown

  • Mfr # 4WCTM-2150BBSCDM-2

  • Zoro # G107059366


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
21.75 in
Width
18 in
Length
23.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WCTM-2150BBSCDM-2
Zoro #
G107059366
UPC #
90713001760
Country of Origin
China

Dimensions

Height
21.75 in
Width
18 in
Length
23.25 in
Depth
23.25 in
Size
18"W x 23.25"D x 21.75"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(2) Silver 50 qt. waste containers, (1) wood frame for 1-1/2" face frame cabinet, (1) pair of slides, mounting hardware, and Door-Mount brackets

Description

Only one pullout trash container series has stood the test of time and that is Rev-A-Shelf® Top Mount Series Waste Containers. The Top Mount series features beautiful fully assembled dovetail wood construction and full-extension soft-close slides for total access and easy removal of your trash bins. All of the top mount series also includes a 4-way adjustable door mount bracket that will finish off your installation by attaching your own cabinet door for easy operation.


  • For proper performance, installation requires proper alignment
  • NOTE: This requires a full-height cabinet (no drawer above door)
  • Note: Top Mount Waste containers come in many different widths as they are specific to a cabinet opening to function properly
  • Designed for only a cabinet opening width of 18"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Optional Rev-A-Shelf® lids available, sold separately
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.