Shop REV-A-SHELF
See all product information
Create Account
Silver 50 Quart Waste Bin
- Mfr # RV-50-17-52
- Zoro # G706156855
product price:Â
$
21.79
/ea
Key Features
Color
Silver Metallic
Height
21.75 in
Overall Width
14.75 in
Material
Plastic
Depth
10.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RV-50-17-52
- Zoro #
- G706156855
- UPC #
- 90713049502
- Country of Origin
- United States
- Item
- Indoor Plastic Can
- Color
- Silver Metallic
- Material
- Plastic
Dimensions
- Height
- 21.75 in
- Overall Width
- 14.75 in
- Depth
- 10.75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.