This item is Discontinued.

Rev-A-Shelf Stainless Steel, Silver, 16 in W, 3 in H, 2.13 in D, 2.13 in L, Silver 6581-16-52

Stainless Steel, Silver, 16 in W, 3 in H, 2.13 in D, 2.13 in L, Silver (Discontinued)

  • Mfr # 6581-16-52
  • Zoro # G807059680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6581-16-52
Zoro #
G807059680
UPC #
90713017327
Country of Origin
China

Dimensions

Height
3 in
Width
16 in
Length
2.13 in
Depth
2.13 in
Size
16"W x 2.13"D x 3"H

Details

Material
Stainless Steel
Color
Silver
Finish
Silver
Includes
(1) Stainless-Steel tray, (1) pair of hinges and mounting hardware

Description

Need storage flexibility around your sink? Add a little luxury to otherwise wasted space with a stainless-steel tip-out tray. Perfect for your kitchen or bathroom.


  • Perfect for otherwise wasted space in your kitchen or bathroom cabinet
  • Depending on certain sink basins, space could be limited
  • Requires at least 2-1/4" of clearance between backside of door to front of sink
  • Stainless-Steel trays will not crack, bend, warp, or leak
  • Construction: Heavy-Duty stainless-steel construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.