
Stainless Steel, Silver, 22 in W, 3.8 in H, 1.69 in D, 1.77 in L, Silver (Discontinued)
- Mfr # 6541-22-52
- Zoro # G107059236
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6541-22-52
Zoro #
G107059236
UPC #
90713049137
Country of Origin
China
Dimensions
Height
3.8 in
Width
22 in
Length
1.77 in
Depth
1.69 in
Size
22"W x 1.77"D x 3.8"H
Details
Material
Stainless Steel
Color
Silver
Finish
Silver
Includes
(1) Stainless-Steel tray, (1) pair of hinges and mounting hardware
Description
Need storage flexibility around your sink? Add a little luxury to otherwise wasted space with a stainless-steel tip-out tray. Perfect for your kitchen or bathroom.
- Perfect for otherwise wasted space in your kitchen or bathroom cabinet
- Depending on certain sink basins, space could be limited
- Requires at least 1-3/4" of clearance between backside of door to front of sink
- Stainless-Steel trays will not crack, bend, warp, or leak
- Designed for a cabinet opening width of 23-1/2" or larger
- Construction: Heavy-Duty stainless-steel construction
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.