This item is Discontinued.

Rev-A-Shelf Stainless Steel, Silver, 25 in W, 3.8 in H, 1.69 in D, 1.77 in L, Silver 6541-25-52

Stainless Steel, Silver, 25 in W, 3.8 in H, 1.69 in D, 1.77 in L, Silver (Discontinued)

  • Mfr # 6541-25-52
  • Zoro # G507059218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6541-25-52
Zoro #
G507059218
UPC #
90713049168
Country of Origin
China

Dimensions

Height
3.8 in
Width
25 in
Length
1.77 in
Depth
1.69 in
Size
25"W x 1.77"D x 3.8"H

Details

Material
Stainless Steel
Color
Silver
Finish
Silver
Includes
(1) Stainless-Steel tray, (1) pair of hinges and mounting hardware

Description

Need storage flexibility around your sink? Add a little luxury to otherwise wasted space with a stainless-steel tip-out tray. Perfect for your kitchen or bathroom.


  • Perfect for otherwise wasted space in your kitchen or bathroom cabinet
  • Depending on certain sink basins, space could be limited
  • Requires at least 1-3/4" of clearance between backside of door to front of sink
  • Stainless-Steel trays will not crack, bend, warp, or leak
  • Designed for a cabinet opening width of 26-1/2" or larger
  • Construction: Heavy-Duty stainless-steel construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.