Stainless Steel, Silver, 31 in W, 3 in H, 2.63 in D, 2.63 in L, Silver

  • Mfr # 6581-31SC-52

  • Zoro # G107059311


product price:  $55.99
/ea

Key Features

Material
Stainless Steel
Color
Silver
Height
3 in
Width
31 in
Length
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6581-31SC-52
Zoro #
G107059311
UPC #
90713004624
Country of Origin
China

Dimensions

Height
3 in
Width
31 in
Length
2.63 in
Depth
2.63 in
Size
31"W x 2.63"D x 3"H

Details

Material
Stainless Steel
Color
Silver
Finish
Silver
Includes
(1) 31 in. Stainless-Steel Tray (2) Soft-Close hinges

Description

Need storage flexibility around your sink? Add a little luxury to otherwise wasted space with a stainless-steel tip-out tray. Perfect for your kitchen or bathroom.


  • Perfect for otherwise wasted space in your kitchen or bathroom cabinet
  • Depending on certain sink basins, space could be limited
  • Requires at least 2-3/4" of clearance between backside of door to front of sink
  • Soft-Close dampener on each hinge
  • Construction: Heavy-Duty stainless-steel construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.