This item is Discontinued.

Rev-A-Shelf Steel, 1 in W, 3.87 in H, 2.65 in L 6552-95-0220-1

Steel, 1 in W, 3.87 in H, 2.65 in L (Discontinued)

  • Mfr # 6552-95-0220-1
  • Zoro # G612380382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6552-95-0220-1
Zoro #
G612380382
UPC #
90713018171
Country of Origin
China

Dimensions

Height
3.87 in
Width
1 in
Length
2.65 in
Size
1"W x 2.65"D x 3.87"H

Details

Material
Steel
Includes
(1) Left hinge, (1) right hinge, and screw pack

Description

This pair of 45-degree hinges are a perfect add-on to turn otherwise wasted space on any sink base cabinet, that has an opening of 16" or larger. Simply add your own plastic or metal tip-out trays (sold separately). Stronger spring tension for the 16" or larger sink front panels.


  • Perfect for any sink base cabinet in kitchen or vanity
  • Requires at least 1-3/4" D clearance
  • Stronger spring tension for 16" or larger sink front panels
  • Metal ribs for stability and eliminate side to side movement
  • Tip out trays are sold separately and not included
  • Construction: Heavy-Duty Metal Frame
  • Accessory

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.