Shop REV-A-SHELF
See all product information
Create Account
Steel, Bronze, 4.25 in W, 1.5 in H, 16 in D, 16 in L, Oil Rubbed Bronze
- Mfr # 3150-16ORB
- Zoro # G707059636
product price:Â
$
12.59
/ea
Key Features
Material
Steel
Color
Bronze
Height
1.5 in
Width
4.25 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3150-16ORB
- Zoro #
- G707059636
- UPC #
- 90713814339
- Country of Origin
- China
- Material
- Steel
- Color
- Bronze
- Finish
- Oil Rubbed Bronze
- Includes
- (1) Oil Rubbed Bronze Stemware holder
Dimensions
- Height
- 1.5 in
- Width
- 4.25 in
- Length
- 16 in
- Depth
- 16 in
- Size
- 4.25"W x 16"D x 1.5"H
Description
Rev-A-Shelf® Stemware Holders are available in different finishes to organize your collection of stemware and match your kitchen/bar. Constructed of heavy-gauge wire. The longer depth is perfect for restaurants, bars or home application.
- The stemware opening to hang a glass is 3.5"
- Thicker gauge wire than many other stemware holders
- Longer depth perfect for bar or restaurant applications
- Rear mounting piece not included as it is not necessary for bar applications
- Designed for a bar/restaurant application
- Construction: Heavy gauge plated metal wire construction
- Simple (4) screw installation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.