Steel, Chrome, 0.75 in W, 12 in H, 20 in D, 19.66 in L, Silver

  • Mfr # 597-12CR-52

  • Zoro # G707059117


product price:  $19.99
/ea

Key Features

Material
Steel
Color
Chrome
Height
12 in
Width
0.75 in
Length
19.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
597-12CR-52
Zoro #
G707059117
UPC #
90713008202
Country of Origin
China

Dimensions

Height
12 in
Width
0.75 in
Length
19.66 in
Depth
20 in
Size
0.75"W x 19.66"D x 12"H

Details

Material
Steel
Color
Chrome
Finish
Silver
Includes
(1) Chrome organizer with mounting hardware

Description

Simple but effective. Why fight with your baking sheets or platters and just organize them. Perfect for those small cabinets either above your refrigerator or the skinny cabinets next to your oven. Use both dividers in a large cabinet or use them individually for multiple cabinets.


  • Use by itself or multiple to create ultimate organization
  • Will work in either a upper or lower cabinet
  • No more stacking or pushing around your baking sheets
  • Easily view what you have and keep nice platters from getting scratched
  • Construction: Heavy gauge plated metal wire construction
  • Mounts to cabinet floor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.