Shop REV-A-SHELF
See all product information
Create Account
Steel, Dark Brown, 16.5 in W, 24.23 in H, 21.73 in D, 21.73 in L, Dark Brown
- Mfr # 5LB-1850OGWN-213
- Zoro # G807059574
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Dark Brown
Height
24.23 in
Width
16.5 in
Length
21.73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5LB-1850OGWN-213
- Zoro #
- G807059574
- UPC #
- 90713024202
- Country of Origin
- Austria
- Material
- Steel
- Color
- Dark Brown
- Finish
- Dark Brown
- Includes
- (2) 50 qt. waste containers, (1) 50 qt. lid, (1) wood frame, (1) pair of slides, mounting hardware, and Door-Mount brackets
Dimensions
- Height
- 24.23 in
- Width
- 16.5 in
- Length
- 21.73 in
- Depth
- 21.73 in
- Size
- 16.5"W x 21.73"D x 24.23"H
Description
The style possibilities are limitless with the 5LB Series LEGRABOX from Rev-A-Shelf®. Designed for full access base cabinets in various sizes with 3/4" side panels, the LEGRABOX frame comes fully assembled and is available in multiple configurations. These units glide on concealed soft-close BLUM slides and are compatible with TIP-ON and SERVO-DRIVE systems (sold separately).
- Features Walnut accent piece
- Can be used with TIP-ON and SERVO-DRIVE (sold separately)
- NOTE: This requires a full-height cabinet (no drawer above door)
- Fully assembled just attach your own door
- Designed for cabinet opening width of 16-1/2" to 18"
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Tip on kit available - 5LB-TOKIT-18 (sold separately)
- Construction: Heavy-Duty Metal frame
- Mounts to cabinet floor and cabinet door attaches to unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.