Shop REV-A-SHELF
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel, Gray, 10 in W, 73.63 in H, 21.72 in L, Gray
- Mfr # 5373-10-GR
- Zoro # G712380022
product price:Â
$
1,315.99
/ea
Key Features
Material
Steel
Color
Gray
Height
73.63 in
Width
10 in
Length
21.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5373-10-GR
- Zoro #
- G712380022
- UPC #
- 90713024653
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Color
- Gray
- Finish
- Gray
- Includes
- (6) Gray Solid bottom baskets, (1) Frame, (1) 200 lb. slide system, (2) Door-Mount brackets, hardware
Dimensions
- Height
- 73.63 in
- Width
- 10 in
- Length
- 21.72 in
- Size
- 11.57"W x 21.72"D x 73.63"H
Description
Rev-A-Shelf® 5300 Pullout Pantry Series is the answer to your full access (frameless) cabinetry needs. The series now offers increased basket depths for 24" deep cabinetry and comes in five different widths and four height ranges. Available in a beautiful maple or contemporary gray solid bottom to match every kitchen style, the 5300 Series glides quietly on 250 lb. rated full-extension, soft-close slide system. Features micro-adjustable door-mounting and all kits are packaged with frame, baskets and hardware.
- Basket Dims: 10" W x 20.81" D x 3.6" H
- Adjustable frame height: 73-5/8" to 80-3/4"
- Due to size/weight item normally ships via LTL carrier
- Optional extender brackets (57-EXTEND-1) allows you to move top basket all the way up (Sold separately)
- Designed for a cabinet opening of 10-1/2" to 15"
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Construction: Heavy-Duty Metal frame with solid bottom surface
- Professional installation recommended
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.