Shop REV-A-SHELF
See all product information
Create Account
Steel, Gray, 22.13 in W, 18.81 in H, 21.65 in D, 21.65 in L, Gray
- Mfr # 53TM-24GSCDM4-FL
- Zoro # G907059344
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gray
Height
18.81 in
Width
22.13 in
Length
21.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53TM-24GSCDM4-FL
- Zoro #
- G907059344
- UPC #
- 90713028101
- Country of Origin
- Italy
- Material
- Steel
- Color
- Gray
- Finish
- Gray
- Includes
- (2) Silver 50 qt. waste containers, (2) 8 qt. waste containers, (1) metal frame, (1) pair of slides, mounting hardware, and Door-Mount brackets
Dimensions
- Height
- 18.81 in
- Width
- 22.13 in
- Length
- 21.65 in
- Depth
- 21.65 in
- Size
- 22.13"W x 21.65"D x 18.81"H
Description
The Rev-A-Shelf® 53TM Series Built-in Waste Container was crafted with convenience and style in mind. Designed for full access (frameless) 18" and 24" full-height base cabinets for both 5/8" and 3/4" side walls, the series includes multiple waste container configurations and sizes with a sleek metal lid. Units feature 90 lb. rated, 1-1/2" over-travel grass slides, and a sturdy door-mountable frame.
- Mounts to the side of the cabinet
- Lid cover conceals trash when inside cabinet and can be used as a extra shelf
- Once installed, unit can be removed for easy cleaning
- Designed for cabinet opening width of 22-1/8" to 23"
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Optional 50 qt. lids sold separately (RV-50-LID-17-1)
- Construction: Heavy-Duty Metal frame
- Cabinet Floor Mounted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.