Shop REV-A-SHELF
See all product information
Create Account
Steel, Gray, 32.62 in W, 26.5 in H, 20.4 in L, Gray
- Mfr # 53PSPE3-18SC-GR
- Zoro # G612380047
product price:Â
$
1,053.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gray
Height
26.5 in
Width
32.62 in
Length
20.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53PSPE3-18SC-GR
- Zoro #
- G612380047
- UPC #
- 90713034850
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Color
- Gray
- Finish
- Gray
- Includes
- (1) Slide system, (1) frame, (6) baskets, Hardware
Dimensions
- Height
- 26.5 in
- Width
- 32.62 in
- Length
- 20.4 in
- Size
- 32.62"W x 20.4"D x 26.5"H
Description
Give your blind corner cabinet an "Elite" upgrade with the Rev-A-Shelf® 53PSPE Series blind corner optimizer. This blind corner optimizer takes functionality to the next level with two sliding top shelves that work independently from the lower shelves. This three-tier accessory comes with solid bottom shelving and installs for either left or right-handed applications.
- Shipped ready to assemble and fits into existing blind left or right cabinet
- Gray surface with round wire design
- Designed for a Blind Corner Cabinet with a 18" Opening
- Construction: Ready to assemble heavy-duty metal frame with solid bottom surface
- Mounts to the floor of the cabinet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.