This item is Discontinued.

Rev-A-Shelf Steel, Gray, 32.69 in W, 5.07 in H, 21.75 in D, 21.54 in L, Gray 5330-33BCSC-GR

Steel, Gray, 32.69 in W, 5.07 in H, 21.75 in D, 21.54 in L, Gray (Discontinued)

  • Mfr # 5330-33BCSC-GR
  • Zoro # G907059511
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5330-33BCSC-GR
Zoro #
G907059511
UPC #
90713024844
Country of Origin
Italy

Dimensions

Height
5.07 in
Width
32.69 in
Length
21.54 in
Depth
21.75 in
Size
32.69"W x 21.54"D x 5.07"H

Details

Material
Steel
Color
Gray
Finish
Gray
Includes
(1) Gray Basket, Slides, Door-Mount kit, Hardware

Description

The Rev-A-Shelf® 5330 Pullout Shelves Series feature beautiful solid bottoms to match every kitchen style. The pullout shelves are designed for 15", 18", 24", and 36" cabinet and can be side or bottom mounted. Units glide on BLUM full-extension, soft-close slides and can also be individually door-mounted with included brackets. No single pullout shelf is more elegant than this Italian design and you will understand once installed.


  • Solid melamine surface keeps your items from falling thru or getting knocked over
  • Use multiple baskets in taller cabinets to create a well organized pantry
  • Can be used as roll out shelves or replace your existing drawer and attach your cabinet drawer front with included door-mount brackets
  • if side mounting (instead of floor mounting) to interior of cabinet, shelf can be mounted to a width of 32-11/16" to 35-1/16"
  • Designed for a cabinet opening width of 32-1/2" to 36"
  • Door-Mount brackets: Adjustable door-mount brackets are included, but are not required for the organizer to function
  • Construction: Heavy-Duty Metal frame with solid bottom surface
  • Shelves can either mount to cabinet floor or interior side of cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.