Shop REV-A-SHELF
See all product information
Create Account
Steel, Gray, 8.75 in W, 24 in H, 21.69 in D, 21.69 in L, Gray
- Mfr # 5322-BCSC-8-GR
- Zoro # G107059519
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gray
Height
24 in
Width
8.75 in
Length
21.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5322-BCSC-8-GR
- Zoro #
- G107059519
- UPC #
- 90713013190
- Country of Origin
- Italy
Dimensions
- Height
- 24 in
- Width
- 8.75 in
- Length
- 21.69 in
- Depth
- 21.69 in
- Size
- 8.75"W x 21.69"D x 24"H
Details
- Material
- Steel
- Color
- Gray
- Finish
- Gray
- Includes
- (1) Two-Tier Organizer, (1) pair of Slides and mounting hardware
Description
Bring the elegance with this chic design into your home with the Rev-A-Shelf® 5322 Series designed for frameless (full-access) and face frame cabinets. This Two-Tier Base Organizer combines clean lines, modern flat wire accents, and beautiful Orion Gray finish creates a striking piece of organizational technology. Features patented door-mount brackets, BLUM soft-close slides system and heavy-duty construction.
- Fully assembled and fits into an existing full-height cabinet
- Solid bottom shelves keep items from falling thru or tipping
- Shelves are not adjustable
- Shelf color is Gray
- Designed for 12" Face frame cabinet with 8" opening
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Construction: Heavy-Duty Metal frame with solid bottom surface
- Mounts to cabinet floor and attach existing cabinet door
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.