
Steel, Light Brown, 26.4 in W, 23.66 in H, 20.4 in L, Light Brown
Mfr # 53PSPE-15SC-MP
Zoro # G512380352
product price:Â $904.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Light Brown
Height
23.66 in
Width
26.4 in
Length
20.4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53PSPE-15SC-MP
Zoro #
G512380352
UPC #
90713034782
Country of Origin
Taiwan, Province of China
Dimensions
Height
23.66 in
Width
26.4 in
Length
20.4 in
Size
26.4"W x 20.4"D x 23.66"H
Details
Material
Steel
Color
Light Brown
Finish
Light Brown
Includes
(1) Chrome blind corner organizer, 4 solid bottom baskets and mounting hardware
Description
Give your blind corner cabinet an "Elite" upgrade with the Rev-A-Shelf® 53PSPE Series blind corner optimizer. This blind corner optimizer takes functionality to the next level with two sliding, top shelves that work independently from the lower shelves. This two-tier accessory comes with solid bottom shelving and installs for either left or right-handed applications.
- Shipped ready to assemble and fits into existing blind left or right cabinet
- Maple surface with round wire design
- Designed for a Blind Corner Cabinet with a 15" Opening
- Construction: Ready to assemble heavy-duty metal frame with solid bottom surface
- Mounts to the floor of the cabinet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.