Steel, Light Brown, 32.69 in W, 5.07 in H, 22 in D, 21.54 in L, Light Brown

  • Mfr # 5386-33BCSC-MP

  • Zoro # G407059516


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Light Brown
Height
5.07 in
Width
32.69 in
Length
21.54 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5386-33BCSC-MP
Zoro #
G407059516
UPC #
90713024875
Country of Origin
Italy

Dimensions

Height
5.07 in
Width
32.69 in
Length
21.54 in
Depth
22 in
Size
32.69"W x 21.54"D x 5.07"H

Details

Material
Steel
Color
Light Brown
Finish
Light Brown
Includes
(1) U-Shape Maple Basket, Slides, Door-Mount kit, Hardware

Description

The Rev-A-Shelf® 5386 Pullout U-Shaped Series feature beautiful maple or contemporary solid bottoms. Designed for 33" and 36" sink base cabinets, the unique U-shaped frame fits around even the peskiest pipes. Units glide on BLUM full-extension, soft-close slides, can be side or bottom mounted and can also be individually door-mounted with included brackets.


  • Unique U-Shaped frame fits plumbing and garbage disposal
  • Includes adjustable side and bottom mount brackets
  • Stack multiple baskets to maximize organization
  • If side mounting (instead of floor mounting) to interior of cabinet, shelf can be mounted to a width of 32-11/16" to 35"
  • Designed for a Cabinet opening width of 32-3/8" to 34-3/4"
  • Door-Mount brackets: Adjustable door-mount brackets are included, but are not required for the organizer to function
  • Construction: Heavy-Duty Metal frame with solid bottom surface
  • Shelves can either mount to cabinet floor or interior side of cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.