Shop REV-A-SHELF
See all product information
Create Account
Steel, Light Brown, 35.75 in W, 20.8 in H, 35.75 in D, 18.63 in L, Light Brown
- Mfr # 582-18-LMP
- Zoro # G607059125
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Light Brown
Height
20.8 in
Width
35.75 in
Length
18.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 582-18-LMP
- Zoro #
- G607059125
- UPC #
- 90713002231
- Country of Origin
- Italy
- Material
- Steel
- Color
- Light Brown
- Finish
- Light Brown
- Includes
- (1) Frame, (1) Top Shelf, (1) Bottom Shelf, (2) Door-Mount brackets and mounting hardware
Dimensions
- Height
- 20.8 in
- Width
- 35.75 in
- Length
- 18.63 in
- Depth
- 35.75 in
- Size
- 35.75"W x 18.63"D x 20.8"H
Description
"The Curve" takes luxury blind corner storage to the next level. The individual shelves provide complete access and up to 775 sq. inches of surface area for storage. The Curve is unique in that it will work in either a full-height, door drawer or double door application. Door-mount brackets are included as a option to mount your door or not.
- Designed for a Blind Right Cabinet when Door is on the Left
- Can be installed in either full-height or door/drawer blind corner
- Designed for a Blind Corner Cabinet with a 18" Opening
- Door-Mount brackets: Adjustable door-mount brackets are included, but are not required for the organizer to function
- Construction: Heavy-Duty Metal frame with solid bottom surface
- Cabinet Floor/Side Mounted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.