Steel, Natural, 10 in W, 58.25 in H, 21.72 in L, Light Brown

  • Mfr # 5358-10-MP

  • Zoro # G012380487


product price:  $1,098.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Natural
Height
58.25 in
Width
10 in
Length
21.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5358-10-MP
Zoro #
G012380487
UPC #
090713024530
Country of Origin
Taiwan, Province of China

Dimensions

Height
58.25 in
Width
10 in
Length
21.72 in
Size
11.57"W x 21.72"D x 58.25"H

Details

Material
Steel
Color
Natural
Finish
Light Brown
Includes
(5) Maple Solid bottom baskets, (1) Frame, (1) 200 lb. slide system, (2) Door-Mount brackets, hardware

Description

Rev-A-Shelf® 5300 Pullout Pantry Series is the answer to your full access (frameless) cabinetry needs. The series now offers increased basket depths for 24" deep cabinetry and comes in five different widths and four height ranges. Available in a beautiful maple or contemporary gray solid bottom to match every kitchen style, the 5300 Series glides quietly on 250 lb. rated full-extension, soft-close slide system. Features micro-adjustable door-mounting and all kits are packaged with frame, baskets and hardware.


  • Basket Dims: 10" W x 20.81" D x 3.6" H
  • Adjustable frame height: 58-1/4" to 65-3/4"
  • Due to size/weight item normally ships via LTL carrier
  • Optional extender brackets (57-EXTEND-1) allows you to move top basket all the way up (Sold separately)
  • Designed for a cabinet opening of 10-1/2" to 15"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Heavy-Duty Metal frame with solid bottom surface
  • Professional installation recommended

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.