Steel, Natural, 11.75 in W, 18.69 in H, 20 in D, 20 in L, Light Brown

  • Mfr # ML-MPHDSCCR-18

  • Zoro # G407059196


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Natural
Height
18.69 in
Width
11.75 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ML-MPHDSCCR-18
Zoro #
G407059196
UPC #
90713028200
Country of Origin
China

Dimensions

Height
18.69 in
Width
11.75 in
Length
20 in
Depth
20 in
Size
11.75"W x 20"D x 18.69"H

Details

Material
Steel
Color
Natural
Finish
Light Brown
Includes
(1) Heavy-duty Lift (Assist) System and mounting hardware, (1) Maple Shelf included

Description

Rev-A-Shelf® has kept design and flexibility in mind with this heavy-duty appliance lift system. The lifting mechanism makes lifting a heavy or awkward appliance a breeze with its spring loaded supports and 3 different weight settings. The 1-1/2" thick wooden shelf is included and ready to install. Finally this unit features (2) built in dampeners that allow this unit to gently glide back inside of your cabinet with very little assistance needed.


  • Soft-Close Dampener allow it to glide back into the cabinet gently and quietly
  • Spring loaded system gently assists the movement of small appliances to counter height
  • Maple Shelf dims: 11-3/4" W x 20" D x 1-3/8" H (Included)
  • (3) weight rating settings that will hold up to 60lbs
  • Requires 18" Cabinet with a 14.5 or larger opening
  • Construction: Heavy-Duty Metal frame with solid bottom surface
  • Mounts to interior sides of cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.