Steel, Natural, 33 in W, 6.5 in H, 21.88 in D, 21.88 in L, Light Brown
- Mfr # 5371-15-MP-L
- Zoro # G207059693
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Natural
Height
6.5 in
Width
33 in
Length
21.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5371-15-MP-L
- Zoro #
- G207059693
- UPC #
- 90713021287
- Country of Origin
- Italy
Dimensions
- Height
- 6.5 in
- Width
- 33 in
- Length
- 21.88 in
- Depth
- 21.88 in
- Size
- 33"W x 21.88"D x 6.5"H
Details
- Material
- Steel
- Color
- Natural
- Finish
- Light Brown
- Includes
- (1) Cloud Shelf, Hardware
Description
Reach for the stars and fulfill your storage needs with the Cloud Contemporary Blind Corner Organizer. Designed for blind corner cabinets with 15", 18", or 21" cabinet opening, the Cloud is available in multiple colors (Maple, Gray and Orion Gray) to match any kitchen, while adding a pinch of style in the process. Available in both single and two-tier, in either left or right hand options, the Cloud fits into nearly all blind corner applications and is available with or without soft-close.
- Designed for a Blind Right Cabinet when the door is on the left
- Maple colored surface with round wire design
- Designed for a Blind Corner Cabinet with a 15" Opening
- Optional Soft-close kit available (5371-SC-KIT-1)
- Construction: Heavy-Duty Metal frame with solid bottom surface
- Cabinet Floor Mounted
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.