Shop REV-A-SHELF
See all product information
Create Account
Steel, Orion Gray, 14.38 in W, 19 in H, 22.25 in D, 22.25 in L, Orion Gray
- Mfr # 53WC-1835SCDM-213
- Zoro # G507059461
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Orion Gray
Height
19 in
Width
14.38 in
Length
22.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53WC-1835SCDM-213
- Zoro #
- G507059461
- UPC #
- 90713028149
- Country of Origin
- Italy
- Material
- Steel
- Color
- Orion Gray
- Finish
- Orion Gray
- Includes
- (2) Orion gray 35 qt. waste containers, (1) metal frame, (1) pair of slides, mounting hardware, and Door-Mount brackets
Dimensions
- Height
- 19 in
- Width
- 14.38 in
- Length
- 22.25 in
- Depth
- 22.25 in
- Size
- 14.38"W x 22.25"D x 19"H
Description
Looking to upgrade your existing free-standing trash container and want to get it off the floor and inside of your cabinet? Well this is the Pullout Waste Container for you. Solid steel construction that features soft-close full-extension slides for easy access. All of the 53WC series also include a 4-way adjustable door mount bracket that will finish off your installation by attaching your own cabinet door for easy operation. Available in various colors, heights and widths.
- Door Kit included and door must be attached to operate successfully
- Waste Container bins included
- Waste Container fully extends outside of the cabinet for easy access to the rear bin
- These units are perfect for large/small families as well as for recycling or sorting trash/waste
- Designed for cabinet opening width of 14-1/2" to 18"
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Optional Rev-A-Shelf® lids available, sold separately
- Construction: Heavy gauge powder coated metal wire construction
- Mounts to cabinet floor and cabinet door attaches to unit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.