This item is Discontinued.

Rev-A-Shelf Steel, Orion Gray, 33 in W, 6.5 in H, 21.85 in D, 21.85 in L, Orion Gray 5371-15-FOG-R

This item is Discontinued.

Rev-A-Shelf

Steel, Orion Gray, 33 in W, 6.5 in H, 21.85 in D, 21.85 in L, Orion Gray (Discontinued)

Mfr # 5371-15-FOG-R
Zoro # G907059283
UPC # 90713023816
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5371-15-FOG-R
Zoro #
G907059283
UPC #
90713023816
Country of Origin
Italy

Dimensions

Height
6.5 in
Width
33 in
Length
21.85 in
Depth
21.85 in
Size
33"W x 21.85"D x 6.5"H

Details

Material
Steel
Color
Orion Gray
Finish
Orion Gray
Includes
(1) Cloud Shelf, Hardware

Description

Reach for the stars and fulfill your storage needs with the Cloud Contemporary Blind Corner Organizer. Designed for blind corner cabinets with 15", 18", or 21" cabinet opening, the Cloud is available in multiple colors (Maple, Gray and Orion Gray) to match any kitchen, while adding a pinch of style in the process. Available in both single and two-tier, in either left or right hand options, the Cloud fits into nearly all blind corner applications and is available with or without soft-close.


  • Designed for a Blind Left Cabinet when the door is on the right
  • Textured Orion Gray Surface and flat wire design
  • Designed for a Blind Corner Cabinet with a 15" Opening
  • Optional Soft-close kit available (5371-SC-KIT-1)
  • Construction: Heavy-Duty Metal frame with solid bottom surface
  • Cabinet Floor Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.