Steel; Plastic, Chrome, 10.63 in W, 19.25 in H, 22 in D

  • Mfr # RV-12KD-18C S

  • Zoro # G606156825


product price:  $80.39
/ea
Free Shipping & Returns

Key Features

Material
Steel; Plastic
Color
Chrome
Height
19.25 in
Width
10.63 in
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV-12KD-18C S
Zoro #
G606156825
UPC #
090713819006
Country of Origin
China

Dimensions

Height
19.25 in
Width
10.63 in
Depth
22 in

Details

Material
Steel; Plastic
Color
Chrome

Description

Rev-A-Shelf RV-12KD-18C S 35-Quart Chrome Wire Bottom Mount Pullout Kitchen Waste Trash Can Container Bin with Rear Storage, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.