Shop REV-A-SHELF
See all product information
Create Account
Steel; Plastic, Metallic Silver, 11.26 in W, 18.94 in H, 22.09 in D
- Mfr # 53WC-1527SCDM-217
- Zoro # G306156859
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Material
Steel; Plastic
Color
Metallic Silver
Height
18.94 in
Width
11.26 in
Depth
22.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53WC-1527SCDM-217
- Zoro #
- G306156859
- UPC #
- 090713022314
- Country of Origin
- Italy
- Material
- Steel; Plastic
- Color
- Metallic Silver
Dimensions
- Height
- 18.94 in
- Width
- 11.26 in
- Depth
- 22.09 in
Description
Rev-A-Shelf 53WC-1527SCDM-217 Double 27-Quart Kitchen Base Cabinet Pull Out Waste Container Kitchen Organizer Trash Can with Soft-Close Slides, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.