Steel; Plastic, White, 10.63 in W, 19 in H, 22 in D

  • Mfr # RV-12PB

  • Zoro # G006156869


product price:  $87.15
/ea
Free Shipping & Returns

Key Features

Material
Steel; Plastic
Color
White
Height
19 in
Width
10.63 in
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV-12PB
Zoro #
G006156869
UPC #
090713042053
Country of Origin
Italy

Dimensions

Height
19 in
Width
10.63 in
Depth
22 in

Details

Material
Steel; Plastic
Color
White

Description

Rev-A-Shelf Single 35 Qt. Trash Can Pull-Out White Waste Container with 3/4 Extension Slides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.