Steel, Silver, 0.25 in W, 12 in H, 20 in D, 20 in L, Silver
- Mfr # LD-597-12CR-1
- Zoro # G007059541
product price:Â
$
13.79
/ea
Key Features
Material
Steel
Color
Silver
Height
12 in
Width
0.25 in
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LD-597-12CR-1
- Zoro #
- G007059541
- UPC #
- 90713003696
- Country of Origin
- China
Dimensions
- Height
- 12 in
- Width
- 0.25 in
- Length
- 20 in
- Depth
- 20 in
- Size
- 0.25"W x 20"D x 12"H
Details
- Material
- Steel
- Color
- Silver
- Finish
- Silver
- Includes
- (1) Chrome divider and mounting hardware
Description
Simple but effective. Why fight with your baking sheets or platters and just organize them. Perfect for those small cabinets either above your refrigerator or the skinny cabinets next to your oven. Simple 4-screw installation.
- Use by itself or multiple to create ultimate organization
- Will work in either a upper or lower cabinet
- No more stacking or pushing around your baking sheets
- Easily view what you have and keep nice platters from getting scratched
- Construction: Heavy gauge plated metal wire construction
- Mounts to cabinet floor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.