This item is Discontinued.

Rev-A-Shelf Steel, Silver, 11.5 in W, 5.3 in H, 21.9 in D, 21.74 in L, Silver 5730-12CR

Steel, Silver, 11.5 in W, 5.3 in H, 21.9 in D, 21.74 in L, Silver (Discontinued)

  • Mfr # 5730-12CR
  • Zoro # G507059164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5730-12CR
Zoro #
G507059164
UPC #
90713010861
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.3 in
Width
11.5 in
Length
21.74 in
Depth
21.9 in
Size
11.5"W x 21.74"D x 5.3"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(1) Chrome organizer and mounting hardware

Description

Gone are the days of rooting through messy cabinets. With the Rev-A-Shelf® Premiere Pullout Shelves, all your cooking essentials are organized and conveniently located right at your fingertips.


  • Solid wire construction that will hold up to anything from cans, small appliances, pot and pans and platters
  • Use multiple baskets in taller cabinets to create a well organized pantry
  • Can be used as roll out shelves or replace your existing drawer and attach your cabinet drawer front with included door-mount brackets
  • If side mounting (instead of floor mounting) to interior of cabinet, shelf can be mounted to a width of 11-11/16" to 14-1/16"
  • Designed for a cabinet opening width of 11-1/2" to 15"
  • Door-Mount brackets: Adjustable door-mount brackets are included, but are not required for the organizer to function
  • Construction: Heavy gauge plated metal wire construction
  • Shelves can either mount to cabinet floor or interior side of cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.