Steel, Silver, 11.75 in W, 18 in H, 22 in D, 22 in L, Silver

  • Mfr # 5CW2-1222-CR

  • Zoro # G407059585


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Height
18 in
Width
11.75 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5CW2-1222-CR
Zoro #
G407059585
UPC #
90713048413
Country of Origin
China

Dimensions

Height
18 in
Width
11.75 in
Length
22 in
Depth
22 in
Size
11.75"W x 22"D x 18"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(1) Chrome Two-Tier cookware organizer, dividers and mounting hardware

Description

Revolutionize the way you store your pots, pans, and lids with the Rev-A-Shelf® Two-Tier Cookware Organizer. The 5CW2 features independently operating shelves that accommodate a variety of cookware sizes and brands. The top tier organizes lids and the bottom tier features adjustable dividers to store a variety of larger pots and pans. Made with a heavy-duty chrome-plated wire frame and 100 lb. rated full-extension ball-bearing slides. The bottom, side, and rear mounting provide you the sturdiness you expect and easy installation. Optional door-mounting kit available with the 5WB-DMKIT.


  • Both shelves operates independently
  • U-shape brackets ensure proper alignment and easier installation
  • Top shelf will accommodate 7 lids (depending on sizes)
  • Adjustable dividers to accommodate different sizes of cookware
  • Designed for a 15" base cabinet with a 12" opening
  • Door-Mount Brackets: Option that is sold separately (5WB-DMKIT)
  • Adjustable Frame Height: 16-3/4" to 19"
  • Construction: Provides both durability and elegance with its heavy gauge wire construction
  • Mounts to cabinet floor, rear and faceframe of cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.