Steel, Silver, 12 in W, 20.63 in H, 22.5 in D

  • Mfr # RAS-ML-HDSC

  • Zoro # G706156763


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Height
20.63 in
Width
12 in
Depth
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAS-ML-HDSC
Zoro #
G706156763
UPC #
90713005744
Country of Origin
China

Dimensions

Height
20.63 in
Width
12 in
Depth
22.5 in

Details

Material
Steel
Color
Silver

Description

Rev-A-Shelf RAS-ML-HDSC Heavy-Duty Spring Loaded Appliance Lift Assist Kitchen Cabinet Mechanism with Soft-Close for Small Kitchen Appliances, Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.