Steel, Silver, 14 in W, 15 in H, 19 in D, 21.38 in L, Silver

  • Mfr # 5708-15CR

  • Zoro # G607059422


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Height
15 in
Width
14 in
Length
21.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5708-15CR
Zoro #
G607059422
UPC #
90713013404
Country of Origin
Taiwan, Province of China

Dimensions

Height
15 in
Width
14 in
Length
21.38 in
Depth
19 in
Size
14"W x 21.38"D x 15"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(1) Chrome Basket, mounting frame and hardware necessary for installation

Description

Above your refrigerator or oven is one of the hardest places to reach in the back of that cabinet. Well Rev-A-Shelf® has fixed this by designing an above the appliance organizer. This unit requires a 24" deep cabinet, but will bring the hard-to-reach items to your finger tips.


  • Can be installed on the left or right side of a cabinet
  • Designed for a 15" Face frame or frameless opening
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Heavy gauge plated metal wire construction
  • Cabinet Floor/Side Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.