
Steel, Silver, 14.5 in W, 5.56 in H, 22 in D, 22 in L, Silver
Mfr # 5WB1-1522CR-1
Zoro # G007059466
product price:Â $83.15
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Height
5.56 in
Width
14.5 in
Length
22 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5WB1-1522CR-1
Zoro #
G007059466
UPC #
90713029825
Country of Origin
China
Dimensions
Height
5.56 in
Width
14.5 in
Length
22 in
Depth
22 in
Size
14.5"W x 22"D x 5.56"H
Details
Material
Steel
Color
Silver
Finish
Silver
Includes
(1) wire basket and mounting hardware
Description
Rev-A-Shelf® Chrome Pullout Baskets are simple but effective in organizing most anyone's kitchen. Available in different widths and depths, this family of pullouts are sure to work not only in your kitchen, but reduced depth versions are perfect for vanity applications. Simple to install and built to last with the heavy-duty construction.
- Don't settle for what looks like similar baskets that don't pull-out all the way
- 22" depth maximizes your kitchen cabinet
- This will not mount to the side of a cabinet, only to the floor of the cabinet
- Stack multiple units in a tall pantry cabinet
- Designed for a cabinet opening width of 14-1/2" to 18"
- Door-Mount Brackets: Option that is sold separately (5WB-DMKIT)
- Construction: Heavy gauge plated metal wire construction
- Mounts to cabinet floor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.