Steel, Silver, 14.75 in W, 19 in H, 22 in D, 22 in L, Silver
- Mfr # 5WB2-1522CR-1
- Zoro # G407059745
Key Features
Specifications
Details
- MFR #
- 5WB2-1522CR-1
- Zoro #
- G407059745
- UPC #
- 90713029917
- Country of Origin
- China
- Material
- Steel
- Color
- Silver
- Finish
- Silver
- Includes
- (1) Top basket, (1) bottom basket, (2) u-shape supports, (2) rear mounting brackets and hardware
Dimensions
- Height
- 19 in
- Width
- 14.75 in
- Length
- 22 in
- Depth
- 22 in
- Size
- 14.75"W x 22"D x 19"H
Description
The redesigned Rev-A-Shelf® Two-Tier Baskets make other 2-shelf units fail in comparison. With the heavy-gauge construction, ball-bearing slides on both baskets and multiple mounting points, this is the best two-tier unit available. With 100lb slides on each basket you don't have to worry about overloading or bending. Multiple sized width and depths are available, so you are sure to find the exact unit that fits your exact cabinet size. Optimize the performance, by adding the optional door mount kit to add a truly one-step opening/closing process (sold separately - 5WB-DMKIT).
- Both shelves operates independently
- 22" depth maximizes your kitchen cabinet
- U-shape brackets ensure proper alignment and easier installation
- (3) height adjustments on top basket
- Designed for a cabinet opening width of 14-1/2" to 18"
- Door-Mount Brackets: Option that is sold separately (5WB-DMKIT)
- Adjustable Frame Height: 16-3/4" to 19"
- Construction: Heavy gauge plated metal wire construction
- Mounts to cabinet floor, rear and faceframe of cabinet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.