Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, Silver, 1.5 in W, 8 in H, 2.13 in D

  • Mfr # 5WB-DMKIT

  • Zoro # G406156742


product price: $32.39
/ea

Key Features

Material
Steel
Color
Silver
Height
8 in
Width
1.5 in
Depth
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WB-DMKIT
Zoro #
G406156742
UPC #
090713051161
Country of Origin
China

Dimensions

Height
8 in
Width
1.5 in
Depth
2.13 in

Details

Material
Steel
Color
Silver

Description

Rev-A-Shelf 5WB-DMKIT , Cookware Organizers, or Waste Containers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.