Steel, Silver, 15 in W, 9.24 in H, 17.75 in D, 17.68 in L, Silver

  • Mfr # RAS-FDSM-DM15-1

  • Zoro # G407059714


product price:  $63.89
/ea

Key Features

Material
Steel
Color
Silver
Height
9.24 in
Width
15 in
Length
17.68 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RAS-FDSM-DM15-1
Zoro #
G407059714
UPC #
90713003801
Country of Origin
China

Dimensions

Height
9.24 in
Width
15 in
Length
17.68 in
Depth
17.75 in
Size
15"W x 17.68"D x 9.24"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(1) file drawer, (1) Door-Mount bracket

Description

Get organized with this pullout file drawer. Designed for 18" base cabinets with a 1-1/2" face frame, it side mounts and features a chrome finish, door-mounting brackets, full-extension ball-bearing slides, and holds either letter or legal folders. Need to store both formats then stack them for a complete filing system.


  • Holds both letter and legal size files
  • Door-mount bracket included
  • Designed for standard height 18" base cabinet
  • Construction: Heavy-Duty Metal frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.