Steel, Silver, 15.88 in W, 9.75 in H, 19.25 in L, Silver

  • Mfr # RAS-LGFD-52

  • Zoro # G912380457


product price: $28.69
/ea

Key Features

Material
Steel
Color
Silver
Height
9.75 in
Width
15.88 in
Length
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAS-LGFD-52
Zoro #
G912380457
UPC #
090713770055
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.75 in
Width
15.88 in
Length
19.25 in
Size
15.88"W x 19.25"D x 9.75"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(1) File drawer system and mounting hardware

Description

Organize recipes, coupons, bills and more with Rev-A-Shelf® File Drawer System available in both legal and letter size dimensions. The RAS-FD organizer features front and back frames that fasten to the drawer box for complete stability and a versatile T-Rod that creates divided storage for both legal and letter size folders. This durable file drawer system is designed for base 18 and base 21 cabinets but features metal supports that can be trimmed-to-fit virtually any cabinet drawer.


  • Holds letter size files
  • Designed for 21" base cabinet drawer
  • Construction: Heavy-Duty Metal frame

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.