Steel, Silver, 21.61 in W, 58.25 in H, 21.72 in L, Silver
- Mfr # 5758-20-CR-1
- Zoro # G312380064
product price:Â
$
1,244.99
/ea
Key Features
Material
Steel
Color
Silver
Height
58.25 in
Width
21.61 in
Length
21.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5758-20-CR-1
- Zoro #
- G312380064
- UPC #
- 90713025575
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 58.25 in
- Width
- 21.61 in
- Length
- 21.72 in
- Size
- 21.61"W x 21.72"D x 58.25"H
Details
- Material
- Steel
- Color
- Silver
- Finish
- Silver
- Includes
- (1) Chrome pantry with (5) baskets and mounting hardware
Description
Enhance functionality and preserve a stylish image with the Rev-A-Shelf® Chrome Pullout Pantry. The 5700 CR Series is available in a plentiful selection of sizes and is designed on the 250 lb. rated slide system for a quiet glide out function. This accessory features micro-adjustment door-mounting brackets and top and bottom slide covers for a finished look. The chrome pullout pantries are kit packaged with frame, baskets and door-mounting brackets in one carton.
- Adjustable frame height: 58-1/4" to 65-3/4"
- Basket width: 20"
- Due to size/weight item normally ships via LTL carrier
- Optional extender brackets (57-EXTEND-1) allows you to move top basket all the way up (Sold separately)
- Designed for a cabinet with 20.5" or greater opening
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Construction: Heavy gauge plated metal wire construction
- Cabinet Floor Mounted
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.