Steel, Silver, 26.4 in W, 23.84 in H, 20.4 in L, Silver

  • Mfr # 5PSP3-15SC-CR

  • Zoro # G412380247


product price:  $862.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Height
23.84 in
Width
26.4 in
Length
20.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PSP3-15SC-CR
Zoro #
G412380247
UPC #
090713013381
Country of Origin
Taiwan, Province of China

Dimensions

Height
23.84 in
Width
26.4 in
Length
20.4 in
Size
26.4"W x 20.4"D x 23.84"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(1) Chrome blind corner organizer, 6 baskets and mounting hardware

Description

The Rev-A-Shelf® 5PSP Series maximizes space in blind corner cabinets while allowing the user full accessibility to the entire unit. The unit is easy to assemble and installs for either left or right-handed applications. This chrome blind corner optimizer fits most 45" full-height blind corner cabinets and features chrome accents, soft-close ball-bearing slides and heavy-duty materials making it functional, reliable and stylish.


  • Unit will install in a Blind Left or Blind Right Cabinet
  • Baskets are adjustable and removeable for shorter/taller items
  • Basket Dimensions: 11-3/4" W x 16-1/2" D x 3-1/2" H
  • Unit slides completely outside of cabinet for hard to reach items
  • Fits most 45" blind corner full-height cabinets with 15" opening
  • Construction: Heavy gauge plated metal wire construction

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.