Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, Silver, 39 in W, 21.39 in H, 20.12 in L, Silver

  • Mfr # 5707-18CR

  • Zoro # G912380501


product price: $776.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Height
21.39 in
Width
39 in
Length
20.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5707-18CR
Zoro #
G912380501
UPC #
090713010847
Country of Origin
Taiwan, Province of China

Dimensions

Height
21.39 in
Width
39 in
Length
20.12 in
Size
39"W x 20.12"D x 21.39"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(1) Frame, (2) large and (2) small baskets and mounting hardware

Description

Blind corners brim with storage opportunities thanks to the state-of-the-art 5707 Series. Available for 15" and 18" cabinet openings. Two large and two small chrome-plated baskets accommodate a variety of items, and dynamic pivot sliding hardware provides easy access to areas once deemed unusable.


  • Can be installed in a Blind Left or Blind Right Cabinet
  • Cabinet Door must be mounted to unit to function properly
  • Unit will not open all the way if oven or other appliance sits adjacent and out past cabinets
  • Rear shelves slide forward when door is completely opened
  • Designed for a Full-Height Blind Corner Cabinet with a 18" wide opening
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Heavy gauge plated metal wire construction
  • Cabinet Floor/Side Mounted

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.