Steel, Silver, 6.5 in W, 5.25 in H, 15.25 in D, 15.25 in L, Silver

  • Mfr # 5372-SC-KIT-2

  • Zoro # G807059444


product price:  $89.45
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Height
5.25 in
Width
6.5 in
Length
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5372-SC-KIT-2
Zoro #
G807059444
UPC #
90713021973
Country of Origin
Italy

Dimensions

Height
5.25 in
Width
6.5 in
Length
15.25 in
Depth
15.25 in
Size
6.5"W x 15.25"D x 5.25"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(2) Soft-Close Kits

Description

Do you need soft-close? Rev-A-Shelf® Optional soft-close kit that will add soft-close to the 5370 Series Cloud Blind Corner shelves. Blind corner shelves sold separately.


  • Add soft-close features to any of the 5372 Series Cloud Organizers
  • (2) Soft-close kits for each shelf
  • Designed as an accessory for all 5371 and 5372 Rev-A-Shelf® Cloud Organizer
  • Construction: Heavy-Duty Metal Frame
  • Cabinet Floor/Side Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.