Steel, Silver, 7 in W, 0.38 in H, 7 in D, 7 in L, Silver

  • Mfr # 4SB-7-1

  • Zoro # G307059708


product price:  $12.49
/ea

Key Features

Material
Steel
Color
Silver
Height
0.38 in
Width
7 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4SB-7-1
Zoro #
G307059708
UPC #
90713021676
Country of Origin
China

Dimensions

Height
0.38 in
Width
7 in
Length
7 in
Depth
7 in
Size
7"W x 7"D x 0.38"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(1) Steel bearing and (12) deep thread wood screws

Description

Has your old bearing gone out and need a replacement? This steel bearing is perfect for lazy susans, turntables or any other rotating shelf or surface. Available in both 7" and 10" widths, this bearing is constructed of a light weight steel with multiple steel bearings to support what ever you need to rotate.


  • Rotates freely
  • Can mount to any flat surface
  • Lazy Susan shelves are not included and are sold separately
  • Designed for Full-Circle Lazy Susans
  • Cabinet Floor Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.