Shop REV-A-SHELF
See all product information
Create Account
Steel, White, 10.46 in W, 20.38 in H, 16 in D, 16.06 in L, White
- Mfr # RV-12PB-LE
- Zoro # G707059612
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
White
Height
20.38 in
Width
10.46 in
Length
16.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RV-12PB-LE
- Zoro #
- G707059612
- UPC #
- 90713048710
- Country of Origin
- Italy
- Material
- Steel
- Color
- White
- Finish
- White
- Includes
- (1) White 35 qt. waste container, (1) 35 qt. lid, (1) 16" depth metal frame, (1) pair of slides, and mounting hardware
Dimensions
- Height
- 20.38 in
- Width
- 10.46 in
- Length
- 16.06 in
- Depth
- 16 in
- Size
- 10.46"W x 16.06"D x 20.38"H
Description
Rev-A-Shelf® knows waste containers better than anyone in our industry and the RV series is perfect for anyone wanting to replace your existing floor standing trash can and create more space in your kitchen. Available in chrome or white frames and offered in a variety widths and container sizes. All are easy to assemble and glide effortlessly on a sturdy slide system. Look for the optional door mount kit (5WB-DMKIT) and lids (27 qt., 32 qt., 35 qt. and 50 qt. only) that will surely finish your installation, but are not required for operation.
- Waste Container bins included
- Lid included
- Once installed, unit can be removed for easy cleaning
- Designed for cabinet opening width of 11-1/2" to 15"
- Door-Mount Brackets: Option that is sold separately (RV DM KIT)
- Construction: Heavy gauge powder coated metal wire construction
- Mounts to cabinet floor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.