Steel, White, 10.46 in W, 20.38 in H, 22 in D, 22.31 in L, White

  • Mfr # RV-12PB-L

  • Zoro # G707059698


product price:  $76.79
/ea

Key Features

Material
Steel
Color
White
Height
20.38 in
Width
10.46 in
Length
22.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RV-12PB-L
Zoro #
G707059698
UPC #
90713042145
Country of Origin
Italy

Dimensions

Height
20.38 in
Width
10.46 in
Length
22.31 in
Depth
22 in
Size
10.46"W x 22.31"D x 20.38"H

Details

Material
Steel
Color
White
Finish
White
Includes
(1) White 35 qt. waste container, (1) 35 qt. lid, (1) metal frame, (1) pair of slides, and mounting hardware

Description

Rev-A-Shelf® knows waste containers better than anyone in our industry and the RV series is perfect for anyone wanting to replace your existing floor standing trash can and create more space in your kitchen. Available in chrome or white frames and offered in a variety widths and container sizes. All are easy to assemble and glide effortlessly on a sturdy slide system. Look for the optional door mount kit (5WB-DMKIT) and lids (27 qt., 32 qt., 35 qt. and 50 qt. only) that will surely finish your installation, but are not required for operation.


  • Waste Container bins included
  • Lid included
  • Once installed, unit can be removed for easy cleaning
  • Designed for cabinet opening width of 11-1/2" to 15"
  • Door-Mount Brackets: Option that is sold separately (RV DM KIT)
  • Construction: Heavy gauge powder coated metal wire construction
  • Mounts to cabinet floor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.