This item is Discontinued.

Rev-A-Shelf Steel, White, 15.5 in W, 19 in H, 22.4 in D, 22.4 in L, White TWCSC-18DM-2

Steel, White, 15.5 in W, 19 in H, 22.4 in D, 22.4 in L, White (Discontinued)

  • Mfr # TWCSC-18DM-2
  • Zoro # G707059285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWCSC-18DM-2
Zoro #
G707059285
UPC #
090713001463
Country of Origin
United States

Dimensions

Height
19 in
Width
15.5 in
Length
22.4 in
Depth
22.4 in
Size
15.5"W x 22.4"D x 19"H

Details

Material
Steel
Color
White
Finish
White
Includes
(2) White 35 qt. waste containers, (1) metal frame, (1) pair of slides, mounting hardware, and Door-Mount brackets

Description

Rev-A-Shelf® brings you another complete waste container designed for base cabinets. They come preassembled with TANDEMBOX and heavy-duty full-extension soft-close slide system. The sleek look is sure to impress.


  • Overall product is 15.5" Wide, but only requires a 15" opening to function properly
  • Must be door mounted with included brackets
  • Waste Container bins included
  • Once installed, unit can be removed for easy cleaning
  • Designed for cabinet opening width of 15" to 15-3/4"
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Optional Rev-A-Shelf® lids available, (sold separately) however the rear lid may be limited to use due to variety of countertops and/or handles
  • Construction: Heavy-Duty Metal frame with solid bottom surface
  • Mount existing cabinet door to unit for an easy open and close process

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.