
Steel, White, 18.5 in W, 19 in H, 22.4 in D, 22.4 in L, White
Mfr # TWCSC-21DM-2
Zoro # G207059211
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
White
Height
19 in
Width
18.5 in
Length
22.4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TWCSC-21DM-2
Zoro #
G207059211
UPC #
090713001487
Country of Origin
United States
Dimensions
Height
19 in
Width
18.5 in
Length
22.4 in
Depth
22.4 in
Size
18.5"W x 22.4"D x 19"H
Details
Material
Steel
Color
White
Finish
White
Includes
(2) White 35 qt. waste containers, (1) metal frame, (1) pair of slides, mounting hardware, and Door-Mount brackets
Description
Rev-A-Shelf® brings you another complete waste container designed for base cabinets. They come preassembled with TANDEMBOX and heavy-duty full-extension soft-close slide system. The sleek look is sure to impress.
- Overall product is 18.5" Wide, but only requires a 18" opening to function properly
- Must be door mounted with included brackets
- Waste Container bins included
- Once installed, unit can be removed for easy cleaning
- Designed for cabinet opening width of 18" to 21"
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Optional Rev-A-Shelf® lids available, (sold separately) however the rear lid may be limited to use due to variety of countertops and/or handles
- Construction: Heavy-Duty Metal frame with solid bottom surface
- Mount existing cabinet door to unit for an easy open and close process
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.